118 Degree General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 29/64

  • Mfr # C69373

  • Zoro # G4938836


product price:  $9.79
/ea
Sold in multiples of 6 for $58.74

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5 5/8 in
Shank Dia.
3/8 in
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C69373
Zoro #
G4938836
UPC #
697334693734
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Shank Dia.
3/8 in
Drill Bit Size
29/64 in
Flute Length
4 3/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 13/16 in
Drill Length Class
Jobber-Length

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Drill Bit Point Type
Radial Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
List Number
1900
Cutting Direction
Right Hand
Standards
Not Rated
Drill Bit Point Angle
118 Degrees
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Decimal Equivalent
0.4531
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Series
1900
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Reduced Shank Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Radial Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products