Shop CLE-LINE
See all product information
Create Account
118 Degree Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 7/32x12IN
- Mfr # C20442
- Zoro # G7369890
product price:Â
$
20.65
/ea
Key Features
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
7/32 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 7/32 in
- Shank Dia.
- 7/32 in
- Flute Length
- 9 in
- Drill Bit Dimension Type
- Fractional Inch
- Size
- 7/32"
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 3 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 7/8 in
- Drill Point Length
- 0.0657 in
- Drill Length Class
- Extended-Length
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7/8 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.