1/2 HSS 118 Degree Split Point S&D Drill 1/2 Reduced 3-Flatted Shank Cle-Line 1877 Black&Gold RHS/RHC

  • Mfr # C27600

  • Zoro # G209197232


product price:  $22.89
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C27600
Zoro #
G209197232
UPC #
662355015711
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1/2 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 1/8 in
Shank Length
2 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Decimal Equivalent
0.5000 in
Drill Bit Point Angle
118 Degrees
List Number
1877
Cutting Direction
Right Hand
Flute Type
Spiral
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Standards
ASME B94.11M
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Silver & Deming Drill
Yes
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Silver and Deming Drill, Drill Bit Size 1/2 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.