Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.20mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C18902

  • Zoro # G3630747


product price: $2.79
/ea

Key Features

Overall Length
38 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.2 mm
Number of Flutes
2
Shank Dia.
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18902
Zoro #
G3630747
UPC #
697334189022
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1.2 mm
Shank Dia.
1.2 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
15/32 in
Shank Length
22 mm
Flute Length
16 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Point Length
0.0098mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.0472
Series
1891
List Number
1802
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
H, K, N, P, S
Spiral Direction
Right Hand
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Drill Bit Grouping
Drill Bit
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N

Description

Jobber Length Drill Bit, Drill Bit Size 1.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0472, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.