12.70mmx6mm Hardened Steel Shank Standard Cut Carbide SM-5 Cle-Line 1850 Pointed Cone Bur
Mfr # C17673
Zoro # G4955679
product price:Â $30.19
/eaKey Features
Length of Cut
0.8740 in
Trade Number
SM-5
Overall Length
2 3/4 in
Shank Material
Steel
Coating
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17673
Zoro #
G4955679
UPC #
697334176732
Country of Origin
United States
Dimensions
Length of Cut
0.8740 in
Overall Length
2 3/4 in
Head Dia.
1/2 in
Shank Dia.
6 mm
Head Length
7/8 in
Details
Trade Number
SM-5
Item
Cone Bur
Shank Material
Steel
Coating
Bright (Uncoated)
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Max. Speed
50,000 RPM
End Type
Pointed
Number of Ends
Single End
Included Angle
28 Degrees
Head Material
Carbide
Operating Speed - Maximum
50,000 RPM
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 6 mm, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 3/4 in, Trade Number SM-5, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.