1/2X12 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22110
- Zoro # G523506529
product price:
$
26.55
/ea
Key Features
Point Type
Radial
Number of Flutes
3
Drill Bit Size
1/2 in
Material - Machining
High Speed Steel
Flute Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22110
- Zoro #
- G523506529
- UPC #
- 697334221104
- Country of Origin
- France
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 10 in
Details
- Shank Type - Machining
- SDS PLUS
- Item
- Masonry Drill Bit
- Point Type
- Radial
- Number of Flutes
- 3
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Finish - Machining
- Sand Blasted
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Angle
- 118°
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.