1/2X6 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22109
- Zoro # G123506417
product price:
$
17.35
/ea
Key Features
Flute Length
4 in
Finish - Machining
Sand Blasted
Point Angle
118°
Drill Bit Size
1/2 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22109
- Zoro #
- G123506417
- UPC #
- 697334221098
- Country of Origin
- France
Dimensions
- Flute Length
- 4 in
- Drill Bit Size
- 1/2 in
- Overall Length
- 6 in
Details
- Item
- Masonry Drill Bit
- Finish - Machining
- Sand Blasted
- Point Angle
- 118°
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- SDS PLUS
- Number of Flutes
- 3
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Point Type
- Radial
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.