1/2x1/4 Hardened Steel Shank Aluminum Cut Carbide SD-5 Cle-Line 1853 Ball Shaped Bur
- Mfr # C10070
- Zoro # G809197724
product price:Â
$
45.55
/ea
Key Features
Overall Length
2 13/64 in
Primary Material Application
Non-Ferrous Metals
Shank Material
Steel
Head Shape
Ball
Operating Speed - Maximum
50,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10070
- Zoro #
- G809197724
- UPC #
- 697334006916
- Country of Origin
- United States
- Trade Number
- SD-5
- Primary Material Application
- Non-Ferrous Metals
- Item
- Carbide Bur
- Shank Material
- Steel
- Head Shape
- Ball
- Operating Speed - Maximum
- 50,000 RPM
- Coating
- Bright (Uncoated)
- Head Material
- Carbide
- Cut Type
- Aluminum
Dimensions
- Overall Length
- 2 13/64 in
- Head Dia.
- 1/2 in
- Head Length
- 1/2 in
- Wire Rope Length
- 2 13/64 in
- Length
- 2 13/64 in
Description
Carbide Bur, Cut Type Aluminum, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 13/64 in, Trade Number SD-5, Primary Material Application Non-Ferrous Metals, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.