Shop CLE-LINE
See all product information
Create Account
3/4x1/4 Hardened Steel Shank Aluminum Cut Carbide SB-7 Cle-Line 1846 Cylindrical Bur w/ End Cut
- Mfr # C10019
- Zoro # G509197666
product price:Â
$
98.69
/ea
Key Features
Overall Length
2 3/4 in
Primary Material Application
Non-Ferrous Metals
Shank Material
Steel
Head Length
1 in
Coating
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10019
- Zoro #
- G509197666
- UPC #
- 697334006398
- Country of Origin
- United States
- Trade Number
- SB-7
- Primary Material Application
- Non-Ferrous Metals
- Shank Material
- Steel
- Item
- Carbide Bur
- Coating
- Bright (Uncoated)
- Head Material
- Carbide
- Operating Speed - Maximum
- 33,000 RPM
- Head Shape
- Cylinder
- Cut Type
- Aluminum
Dimensions
- Overall Length
- 2 3/4 in
- Head Length
- 1 in
- Head Dia.
- 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Carbide Bur, Cut Type Aluminum, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-7, Primary Material Application Non-Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 33,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.