1/2x1/4 Hardened Steel Shank Aluminum Cut Carbide SE-5 Cle-Line 1851 Egg Shaped Bur

  • Mfr # C10055

  • Zoro # G709197787


product price:  $36.35
/ea

Key Features

Overall Length
2 5/8 in
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Operating Speed - Maximum
50,000 RPM
Cut Type
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10055
Zoro #
G709197787
UPC #
697334006770
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Head Length
7/8 in
Head Dia.
1/2 in

Details

Trade Number
SE-5
Item
Carbide Bur
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Operating Speed - Maximum
50,000 RPM
Cut Type
Aluminum
Head Shape
Oval
Coating
Bright (Uncoated)
Head Material
Carbide

Description

Carbide Bur, Cut Type Aluminum, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Primary Material Application Non-Ferrous Metals, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.