1/2x1/4 Hardened Steel Shank Double Cut Carbide SB-5 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C17548
Zoro # G4956729
product price:Â $41.59
/eaKey Features
Length of Cut
1 in
Trade Number
SB-5
Overall Length
2 3/4 in
Shank Material
Steel
Number of Ends
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17548
Zoro #
G4956729
UPC #
697334175483
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in
Details
Trade Number
SB-5
Item
Cylinder Bur SB
Shank Material
Steel
Number of Ends
Single End
End Type
Flat
Head Shape
Cylinder
Max. Speed
50,000 RPM
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Cut Type
Double
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM
Description
Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.