1/2x1/4 Hardened Steel Shank Double Cut Carbide SC-5L6 Cle-Line 1847 Cylindrical Ball Nose Bur
Mfr # C17828
Zoro # G4956379
product price:Â $52.79
/eaKey Features
Length of Cut
1 in
Trade Number
SC-5L6
Overall Length
7 in
Shank Material
Hardened Steel
End Type
Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C17828
Zoro #
G4956379
UPC #
697334178286
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
7 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in
Details
Trade Number
SC-5L6
Item
Carbide Bur
Shank Material
Hardened Steel
End Type
Radius
Head Shape
Cylinder
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Head Material
Carbide
Number of Ends
Single End
Max. Speed
50,000 RPM
Cut Type
Double
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
List Number
1847
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SC-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.