1/2x1/4 Hardened Steel Shank Double Cut Carbide SD-5L6 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C17831

  • Zoro # G4954820


product price:  $29.79
/ea

Key Features

Length of Cut
7/16 in
Trade Number
SD-5L6
Overall Length
6-7/16 in
Shank Material
Steel
Max. Speed
50,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17831
Zoro #
G4954820
UPC #
697334178316
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
6-7/16 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
7/16 in

Details

Trade Number
SD-5L6
Item
Ball Bur SD
Shank Material
Steel
Cut Type
Double
Max. Speed
50,000 RPM
Number of Ends
Single End
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Head Shape
Ball
Coating
Bright (Uncoated)
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Material
Carbide
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Head Material Grade
C2 Submicron
Operating Speed - Maximum
50,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 6-7/16 in, Trade Number SD-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.