Shop CLE-LINE
See all product information
Create Account
1/2x1/4 Hardened Steel Shank Standard Cut Carbide SD-5L6 Cle-Line 1853 Ball Shaped Bur
- Mfr # C17808
- Zoro # G4954811
product price:Â
$
39.99
/ea
Key Features
Length of Cut
7/16 in
Trade Number
SD-5L6
Overall Length
6-7/16 in
Shank Material
Steel
Head Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17808
- Zoro #
- G4954811
- UPC #
- 697334178088
- Country of Origin
- United States
Dimensions
- Length of Cut
- 7/16 in
- Overall Length
- 6-7/16 in
- Head Dia.
- 1/2 in
- Shank Dia.
- 1/4 in
- Head Length
- 7/16 in
- Wire Rope Length
- 6-7/16 in
- Length
- 6-7/16 in
Details
- Trade Number
- SD-5L6
- Item
- Ball Bur SD
- Shank Material
- Steel
- Head Shape
- Ball
- Number of Ends
- Single End
- Max. Speed
- 50,000 RPM
- Coating
- Bright (Uncoated)
- Material Application
- Cast Iron, Non-Ferrous Metals, Steel
- Head Material
- Carbide
- Abrading Application
- General Purpose Use for Smooth Finish
- Cut Type
- Single
- Material Category Application
- Cast Iron, Non-Ferrous Metals, Steel
- Primary Material Application
- Cast Iron, Non-Ferrous Metals, Steel
- Head Material Grade
- C2 Submicron
- Operating Speed - Maximum
- 50,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 6-7/16 in, Trade Number SD-5L6, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.