1/2x1/4 Hardened Steel Shank Double Cut Carbide SL-4 Cle-Line 1852 Included Angle Bur
Mfr # C17567
Zoro # G4955365
product price:Â $34.89
/eaKey Features
Length of Cut
1-1/8 in
Trade Number
SL-4
Overall Length
3 in
Shank Material
Hardened Steel
Head Shape
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17567
Zoro #
G4955365
UPC #
697334175674
Country of Origin
United States
Dimensions
Length of Cut
1-1/8 in
Overall Length
3 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 1/8 in
Details
Trade Number
SL-4
Item
Carbide Bur
Shank Material
Hardened Steel
Head Shape
Cone
Max. Speed
50,000 RPM
Coating
Bright (Uncoated)
End Type
Radius
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Material
Carbide
Cut Type
Double
Included Angle
14 Degrees
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM
List Number
1852
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.