1/2x1/4 Hardened Steel Shank Standard Cut Carbide SM-5 Cle-Line 1850 Pointed Cone Bur
Mfr # C17698
Zoro # G4955697
product price:Â $29.19
/eaKey Features
Length of Cut
7/8 in
Trade Number
SM-5
Overall Length
2 3/4 in
Shank Material
Steel
Abrading Application
General Purpose Use for Smooth Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17698
Zoro #
G4955697
UPC #
697334176985
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2 3/4 in
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
7/8 in
Details
Trade Number
SM-5
Item
Cone Bur
Shank Material
Steel
Abrading Application
General Purpose Use for Smooth Finish
Cut Type
Single
End Type
Pointed
Max. Speed
66,000 RPM
Coating
Bright (Uncoated)
Number of Ends
Single End
Head Material
Carbide
Included Angle
28 Degrees
Operating Speed - Maximum
66,000 RPM
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 3/4 in, Trade Number SM-5, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.