Shop CLE-LINE
See all product information
Create Account
12x7/8x0.062 6T Demolition Wood/Nail Cutting Bi-Metal Reciprocating Blade Cle-Line RSB-D (20/Tube)
- Mfr # C30158
- Zoro # G1773163
product price:Â
$
5.39
/ea
Sold in multiples of 20 for
$107.80
Key Features
Length
12 in
Application
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30158
- Zoro #
- G1773163
- UPC #
- 093367301583
- Country of Origin
- China
- Item
- Reciprocating Saw Blade
- Application
- Wood
Dimensions
- Length
- 12 in
Description
Rsb-D Demo Recips Wood Cut 12 In.X7/8 In.0.062
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.