Shop All Mechanics Length Drill Bits
Cle-Line
135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32
Mfr # C30510
Zoro # G2602835
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C30510
- Zoro # G2602835
- UPC # 697334305101
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Flute Length | 1 11/16 in |
Depth x Dia. Ratio | 4xD |
Overall Length | 2 3/4 in |
Depth:Dia. Ratio | 4xD |
Shank Dia. | 9/64 in |
Shank Length | 1 1/16 in |
Shank Size | 0.1562 |
Diameter | 0.15625 |
Maximum Drilling Depth | 5/8 in |
Drill Length Class | Mechanics Length |
Drill Point Length | 0.0324 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Details
Description
Mechanics Length Drill Bit, 5/32 in, 135 Degrees , Cobalt Material - Machining, Straw/Bronze Finish - Machining, Measurement System Fractional Inch, 0.1563
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 20 mm Size, Standard Socket, Black Phosphate (49-66-6737)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 Flutes (BPT58F11)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND HEAD (MT150G)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 15/32 (C30530)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/32 (C23836)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/8 (C30508)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/16 (C30512)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 31/64 (C23857)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/8 Diameter, 6PK (22613)
- Cle-Line Mechanics Length Drill Bits