135 Degree Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/64

  • Mfr # C30505

  • Zoro # G3297716


product price:  $2.59
/ea

Key Features

Overall Length
2 in
Drill Bit Size
5/64 in
Flute Length
1 in
Shank Dia.
5/64 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30505
Zoro #
G3297716
UPC #
697334305057
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
5/64 in
Flute Length
1 in
Shank Dia.
5/64 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Mechanics-Length
Drill Point Length
0.0162 in

Details

Item
Mechanics Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0781
Number of Pieces
1
Cutting Direction
Left Hand
Application
For Use On Hard Material, Stainless Steel, Titanium and Inconel
List Number
1880
Standards
ASME B94.11M
Shank Type
Straight
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
1880
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Spiral Direction
Left Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Mechanics Length Drill Bit, 5/64 in, 135 Degrees , Cobalt Material - Machining, Straw Finish - Machining, Measurement System Fractional Inch, 0.0781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.