
135 Degree Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.50mm
Mfr # C18945
Zoro # G7682958
product price:Â $3.99
/eaKey Features
Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.5 mm
Number of Flutes
2
Shank Dia.
5.5 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C18945
Zoro #
G7682958
UPC #
697334189459
Country of Origin
United States
Dimensions
Overall Length
93 mm
Drill Bit Size
5.5 mm
Shank Dia.
5.5 mm
Depth:Dia. Ratio
4xD
Flute Length
57 mm
Drill Bit Dimension Type
Metric
Shank Length
36 mm
Maximum Drilling Depth
1 43/64 in
Drill Point Length
0.0448mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.