Parallelogram ADMT Carbide

  • Mfr # 5886204
  • Zoro # G8421804
product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886204
Zoro #
G8421804
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Medium
Super Alloy (S) Compatibility
No
Grade
WKP35S
For Use With
Xtra·Tec Milling Cutter
No. of Edges
2
Hardened (H) Compatibility
No
Inscribed Circle
0.266 in
Mounting Style
Screw Held
Rake
Positive
Cutting Direction
Right Hand
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
ADMT080304R-D56 WKP35S
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
ADMT080304R-D56 WKP35S
Chip-Breaker Code
D56
Hole Type
Countersink Hole
Primary Material Application ISO Code
K, P
Clearance Angle
15 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
85 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw Held
Coating Process
CVD
Wiper Insert
Yes
Shape
Parallelogram
Cutting Application
Medium
Manufacturer Grade
WKP35S
Feed Type
High
Number of Cutting Edges
2
ANSI Code
ADMT080304R-D56 WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Thickness
0.132 in
Width
6.75mm
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304R-D56 WKP35S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews