135 Degree Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 27/64

  • Mfr # C23860

  • Zoro # G3111762


product price:  $8.69
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
4 7/16 in
Shank Dia.
3/8 in
Shank Type - Machining
Reduced with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C23860
Zoro #
G3111762
UPC #
697334238607
Country of Origin
United States

Dimensions

Overall Length
4 7/16 in
Shank Dia.
3/8 in
Drill Bit Size
27/64 in
Flute Length
2 7/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
1 11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 in
Drill Length Class
Mechanics-Length

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Reduced with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Decimal Equivalent
0.4219
Application
For Alloy, Stainless And Tool Steels And Cast Iron
List Number
1876
Flute Type
Spiral
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Series
1876
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron, Steel
Silver & Deming Drill
Yes
Helix Angle
28 Degrees
Number of Drill Bits
1
Secondary Material Application
Aluminum
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Reduced Shank Drill Bit, 27/64 in, 135 Degrees , High Speed Steel Material - Machining, Black and Gold Finish - Machining, Measurement System Fractional Inch, 0.4219

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.