Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.00mm
Mfr # C74023
Zoro # G1209411
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C74023
- Zoro # G1209411
- UPC # 697334740230
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 12 mm |
Overall Length | 151.00mm |
Flute Length | 101.00mm |
Maximum Drilling Depth | 2 31/32 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.4724 |
Shank Length | 50.00mm |
Shank Size | 0.4724 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0978mm |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446913)
- STEEL GRIP BENCH GRINDER 8"" LED (SBG-200A)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101001E)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #11 (C18064)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/16 (C18438)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #15 (C18068)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/4-E (C18642)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32 (C68022)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/64 (41605)
- Cle-Line Drill Bits