Shop CLE-LINE
See all product information
Create Account
13.50mm HSS 118 Degree 1/2 Reduced Shank Silver & Deming Drill Cle-Line 1813 Steam Oxide RHS/RHC
- Mfr # C21071
- Zoro # G4958549
product price:Â
$
24.59
/ea
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C21071
- Zoro #
- G4958549
- UPC #
- 697334210719
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Drill Bit Size
- 13.5 mm
- Flute Length
- 3 1/8 in
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Metric
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Shank Length
- 57.15 mm
- Maximum Drilling Depth
- 2 1/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Reduced Shank Drill Bit, Drill Bit Size 13.5 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.