1/4x1/4 Hardened Steel Shank Standard Cut Carbide SG-1L6 Cle-Line 1849 Pointed Tree Bur

  • Mfr # C17815

  • Zoro # G4955889


product price:  $18.15
/ea

Key Features

Length of Cut
1/2 in
Trade Number
SG-1L6
Overall Length
6 1/2 in
Shank Material
Steel
Head Shape
Tree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17815
Zoro #
G4955889
UPC #
697334178156
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
6 1/2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
1/2 in

Details

Trade Number
SG-1L6
Item
Tree Bur SG
Shank Material
Steel
Head Shape
Tree
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Cut Type
Single
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
End Type
Pointed
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Max. Speed
70,000 RPM
Head Material
Carbide
Number of Ends
Single End
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
70,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SG-1L6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.