1/4x1/4 Solid Carbide Shank Aluminum Cut Carbide SB-1 Cle-Line 1846 Cylindrical Bur w/ End Cut

  • Mfr # C10015

  • Zoro # G409197681


product price: $18.19
/ea

Key Features

Overall Length
2 in
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Head Material
Carbide
Head Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10015
Zoro #
G409197681
UPC #
697334006350
Country of Origin
United States

Dimensions

Overall Length
2 in
Head Length
5/8 in
Head Dia.
1/4 in

Details

Trade Number
SB-1
Item
Carbide Bur
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Head Material
Carbide
Head Shape
Cylinder
Coating
Bright (Uncoated)
Operating Speed - Maximum
70,000 RPM
Cut Type
Aluminum

Description

Carbide Bur, Cut Type Aluminum, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-1, Primary Material Application Non-Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.