Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4x1/4 Solid Carbide Shank Aluminum Cut Carbide SF-1 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C10036

  • Zoro # G409197643


product price: $21.19
/ea

Key Features

Overall Length
2 in
Shank Material
Solid Carbide
Shank Dia.
1/4 in
Operating Speed - Maximum
70,000 RPM
End Type
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10036
Zoro #
G409197643
UPC #
697334006572
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Head Length
5/8 in
Head Dia.
1/4 in

Details

Trade Number
SF-1
Item
Carbide Bur
Shank Material
Solid Carbide
Operating Speed - Maximum
70,000 RPM
End Type
Radius
List Number
1848
Head Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Tree
Cut Type
Aluminum
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.