Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4x1/4 Solid Carbide Shank Double Cut Carbide SE-1 Cle-Line 1851 Egg Shaped Bur

  • Mfr # C17558

  • Zoro # G4955627


product price: $16.99
/ea

Key Features

Length of Cut
3/8 in
Trade Number
SE-1
Overall Length
2 in
Shank Material
Carbide
Max. Speed
70,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17558
Zoro #
G4955627
UPC #
697334175582
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
3/8 in

Details

Trade Number
SE-1
Item
Oval Bur SE
Shank Material
Carbide
Max. Speed
70,000 RPM
Cut Type
Double
End Type
Radius
Coating
Bright (Uncoated)
Number of Ends
Single End
Head Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Shape
Oval
Operating Speed - Maximum
70,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-1, Head Shape Oval, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.