Zoro Homepage

1/4x1/4 Solid CarbideShank Double Cut Carbide SB-1 Cle-Line 1846 Cylindrical Bur w/ End Cut

  • Mfr # C17546

  • Zoro # G4956841


product price: $16.99
/ea

Key Features

Length of Cut
5/8 in
Trade Number
SB-1
Overall Length
2 in
Shank Material
Carbide
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17546
Zoro #
G4956841
UPC #
697334175469
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Trade Number
SB-1
Item
Cylinder Bur SB
Shank Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
70,000 RPM
Number of Ends
Single End
Cut Type
Double
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Head Material
Carbide
End Type
Flat
Head Shape
Cylinder
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.