Shop CLE-LINE
See all product information
Create Account
1/4x1/8 Hardened Steel Shank Double Cut Carbide SC-51 Cle-Line 1847 Cylindrical Ball Nose Bur
- Mfr # C10024
- Zoro # G409197674
product price:Â
$
18.25
/ea
Key Features
Trade Number
SC-51
Overall Length
1 3/4 in
Shank Material
Hardened Steel
Shank Dia.
1/8 in
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10024
- Zoro #
- G409197674
- UPC #
- 697334006459
- Country of Origin
- United States
- Trade Number
- SC-51
- Shank Material
- Hardened Steel
- Item
- Carbide Bur
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
- Head Shape
- Cylinder
- Coating
- Bright (Uncoated)
- List Number
- 1847
- Head Material
- Carbide
- End Type
- Radius
- Cut Type
- Double
- Operating Speed - Maximum
- 70,000 RPM
- System of Measurement
- Inch
Dimensions
- Overall Length
- 1 3/4 in
- Shank Dia.
- 1/8 in
- Head Dia.
- 1/4 in
- Head Length
- 1/2 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SC-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.