18.00mm HSS 118 Degree 1/2 Reduced Shank Silver & Deming Drill Cle-Line 1813 Steam Oxide RHS/RHC

  • Mfr # C21080

  • Zoro # G4958445


product price:  $31.25
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C21080
Zoro #
G4958445
UPC #
697334210801
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
18 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 13/16 in
Shank Length
57.15 mm

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Decimal Equivalent
0.7087
List Number
1813M
Flute Type
Spiral
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Series
1813M
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Silver & Deming Drill
Yes
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees

Description

Reduced Shank Drill Bit, Drill Bit Size 18 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.