Shop CLE-LINE
See all product information
Create Account
1826 1/16 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20120
- Zoro # G423506896
product price:
$
5.15
/pk of 12, $0.43/ea
Sold in multiples of 2 pks for
$10.30
Key Features
Finish - Machining
Titanium Nitride (TiN)
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20120
- Zoro #
- G423506896
- UPC #
- 662355022634
- Country of Origin
- United States
- Finish - Machining
- Titanium Nitride (TiN)
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Item
- Hex Shank Drill Bit
- Point Type
- Split Point
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1/16 in
- Overall Length
- 1.92 in
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.