Shop CLE-LINE
See all product information
Create Account
1826 7/64 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20123
- Zoro # G223506300
product price:
$
5.15
/pk of 12, $0.43/ea
Sold in multiples of 2 pks for
$10.30
Key Features
Number of Flutes
2
Drill Bit Size
7/64 in
Flute Type
Spiral Flute
Overall Length
2.68 in
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20123
- Zoro #
- G223506300
- UPC #
- 662355022665
- Country of Origin
- United States
- Item
- Hex Shank Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Titanium Nitride (TiN)
Dimensions
- Drill Bit Size
- 7/64 in
- Overall Length
- 2.68 in
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.