1845 1/4X1/2 SA-51NX CYLINDER NO EC F/SS

  • Mfr # C10402

  • Zoro # G011930799


product price: $18.69
/ea

Key Features

Trade Number
SA-51NX
Overall Length
2 in
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10402
Zoro #
G011930799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Head Length
5/8 in
Head Dia.
1/4 in

Details

Trade Number
SA-51NX
Item
Carbide Bur
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Head Material
Carbide
Head Shape
Cylinder
Operating Speed - Maximum
70,000 RPM
End Type
Flat
List Number
1845
Cut Type
Double
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-51NX, Primary Material Application Stainless Steel, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.