Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1851 1/2X7/8X1/4 SE-5NX Oval FOR SS

  • Mfr # C10420

  • Zoro # G011930614


product price: $48.29
/ea

Key Features

Trade Number
SE-5NX
Overall Length
2 5/8 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10420
Zoro #
G011930614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Shank Dia.
1/4 in
Head Length
7/8 in
Head Dia.
1/2 in

Details

Trade Number
SE-5NX
Shank Material
Hardened Steel
Item
Carbide Bur
Primary Material Application
Stainless Steel
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
50,000 RPM
Head Shape
Oval
Cut Type
Double
End Type
Radius
List Number
1851
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5NX, Primary Material Application Stainless Steel, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 1851, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.