Zoro Homepage

1853 5/16X1/4X1/4 SD-2NX Ball FOR SS

  • Mfr # C10427

  • Zoro # G211931039


product price: $24.19
/ea

Key Features

Trade Number
SD-2NX
Overall Length
2 1/32 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10427
Zoro #
G211931039
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/32 in
Shank Dia.
1/4 in
Head Dia.
5/16 in
Head Length
5/16 in

Details

Trade Number
SD-2NX
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Item
Carbide Bur
Coating
Bright (Uncoated)
Head Shape
Ball
Operating Speed - Maximum
68,000 RPM
End Type
Radius
Cut Type
Double
System of Measurement
Inch
List Number
1853
Head Material
Carbide

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2 1/32 in, Trade Number SD-2NX, Primary Material Application Stainless Steel, Head Shape Ball, Operating Speed - Maximum 68,000 RPM, List Number 1853, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.