1/8x1/8 Solid Carbide Shank Carbide SL-42 Cle-Line 1852 Included Angle Bur Aluminum Cut

  • Mfr # C10060

  • Zoro # G509197758


product price: $14.29
/ea

Key Features

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Included Angle
8 Degrees
Shank Material
Solid Carbide
Head Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10060
Zoro #
G509197758
UPC #
697334006824
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/2 in

Details

Trade Number
SL-42
Included Angle
8 Degrees
Shank Material
Solid Carbide
Item
Carbide Bur
List Number
1852
End Type
Radius
Cut Type
Aluminum
Coating
Bright (Uncoated)
Head Shape
Cone
Head Material
Carbide
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle 8 Degrees , Overall Length 1 1/2 in, Trade Number SL-42, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.