Zoro Homepage

1/8x1/8 Solid Carbide Shank Double Cut Carbide SF-41 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C10033

  • Zoro # G009197661


product price: $8.95
/ea

Key Features

Trade Number
SF-41
Overall Length
1 1/2 in
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Shank Dia.
1/8 in
Shank Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10033
Zoro #
G009197661
UPC #
697334006541
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/4 in

Details

Trade Number
SF-41
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Item
Carbide Bur
Shank Material
Solid Carbide
Cut Type
Double
End Type
Radius
Coating
Bright (Uncoated)
Head Shape
Tree
Operating Speed - Maximum
90,000 RPM
Head Material
Carbide
List Number
1848
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.