Zoro Homepage

1/8x1/8 Solid Carbide Shank Standard Cut Carbide SG-42 Cle-Line 1849 Pointed Tree Bur

  • Mfr # C17676

  • Zoro # G4955995


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Length of Cut
5/16 in
Trade Number
SG-42
Overall Length
1 1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17676
Zoro #
G4955995
UPC #
697334176763
Country of Origin
United States

Dimensions

Length of Cut
5/16 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
5/16 in

Details

Trade Number
SG-42
Item
Tree Bur SG
Shank Material
Carbide
Max. Speed
90,000 RPM
Number of Ends
Single End
End Type
Pointed
Abrading Application
General Purpose Use for Smooth Finish
Coating
Bright (Uncoated)
Cut Type
Single
Head Shape
Tree
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
90,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.