1/8x1/8 Solid Carbide Shank Standard Cut Carbide SL-42 Cle-Line 1852 Included Angle Bur
Mfr # C17711
Zoro # G4955310
product price: $8.79
/eaKey Features
Length of Cut
1/2 in
Trade Number
SL-42
Overall Length
1 1/2 in
Shank Material
Solid Carbide
Head Shape
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17711
Zoro #
G4955310
UPC #
697334177111
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/2 in
Details
Trade Number
SL-42
Item
Carbide Bur
Shank Material
Solid Carbide
Head Shape
Cone
Abrading Application
General Purpose Use for Smooth Finish
End Type
Radius
Max. Speed
90,000 RPM
Cut Type
Single
Head Material
Carbide
Coating
Bright (Uncoated)
Included Angle
8 Degrees
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
90,000 RPM
List Number
1852
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle 8 Degrees , Overall Length 1 1/2 in, Trade Number SL-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.