22.00mm HSS 118 Degree 1/2 Reduced Shank Silver & Deming Drill Cle-Line 1813 Steam Oxide RHS/RHC

  • Mfr # C21086

  • Zoro # G4958381


product price:  $36.79
/ea

Key Features

Finish - Machining
Black Oxide
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Cutting Direction
Right Hand
Application
For Alloy And Carbon Steel, Cast Iron And Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C21086
Zoro #
G4958381
UPC #
697334210863
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric

Details

Item
Silver and Deming Drill
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Coolant Fed
Non-Coolant Through

Description

Silver and Deming Drill, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.