23.00mm HSS 118 Degree Silver & Deming Drill Cle-Line 1877M Black & Gold RHS/RHC

  • Mfr # C21187

  • Zoro # G4954181


product price:  $48.19
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C21187
Zoro #
G4954181
UPC #
697334211877
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
23 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
3 19/32 in
Shank Length
57.15 mm

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type
Spiral
List Number
1877M
Decimal Equivalent
0.9055
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Primary Material Application ISO Code
K, P
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Silver & Deming Drill
Yes
Helix Angle
28 Degrees
Series
1877M
Spiral Direction
Right Hand
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Reduced Shank Drill Bit, Drill Bit Size 23 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products