
24.00mm HSS 118 Degree 1/2 Reduced Shank Silver & Deming Drill Cle-Line 1813 Steam Oxide RHS/RHC
Mfr # C21088
Zoro # G4958366
product price:Â $40.99
/eaKey Features
Finish - Machining
Black Oxide
Depth:Dia. Ratio
4xD
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Cutting Direction
Right Hand
Drill Bit Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C21088
Zoro #
G4958366
UPC #
697334210887
Country of Origin
United States
Dimensions
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Details
Item
Silver and Deming Drill
Finish - Machining
Black Oxide
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Description
Silver and Deming Drill, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.