29PC 1/16-1/2 HSS 118 Degree General Purpose Jobber Length Drill Set Cle-Line Import 1600 Steam Oxide

  • Mfr # C69037

  • Zoro # G7272979


product price:  $72.79
/ea

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Plastic Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C69037
Zoro #
G7272979
UPC #
697334690375
Country of Origin
China

Dimensions

Shank Dia.
1/16 in
Depth:Dia. Ratio
5xD
Drill Bit Size
1/16 in to 1/2 in by 64ths
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Smallest Drill Bit Size
1/16 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Plastic Index
Point Type
Conventional Point
List Number
1600
Standards
ASME B94.11M-1993
Drill Bit Finish
Black Oxide
Measurement System
Fractional Inch
Number of Drill Bits
29
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Primary Material Application
All Materials
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Drill Bit Point Type
Conventional Point
Flute Type
Spiral
Drill Bit Case Type
Drill Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.