Shop CLE-LINE

11PC 135 Degree Heavy-Duty Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS 1mm-6mmx.5mm

  • Mfr # C74058
  • Zoro # G2827507

product price: 
$
38.99
/ea

Key Features

Number of Pieces
11
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C74058
Zoro #
G2827507
UPC #
662355740583
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1 mm to 6 mm by 0.5 mm
Sizes Included
1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4"
Shank Dia.
1/16 in
Depth x Dia. Ratio
4xD
Size Range
#1-#60
Depth:Dia. Ratio
4xD
Drill Bit Sizes Included
1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm
Drill Length Class
Jobber-Length
Largest Drill Bit Size
6 mm
Smallest Drill Bit Size
1 mm
Overall Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in
Wire Rope Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in
Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
11
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit Set
List Number
1878
Point Type
Split Point
Measurement System
Metric
Shank Type
Straight
Flute Type
Spiral
Drill Style
Jobber Drill
Left/Right Hand
Right
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Number of Drill Bits
11
Drill Bit Point Type
Split Point
Finish - Machining
Black and Gold
Primary Material Application
Aluminum, Cast Iron, Steel
Aircraft Drill
No
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

The CLE-LINE C74058 is a jobber-length drill bit set. The set includes 11 high speed steel (HSS) drill bits with sizes ranging from 1 mm to 6 mm, rated for drilling aluminum, cast iron, and steel within standard drill-bit use (material-specific results depend on cutting speed, feed rate, coolant/lubrication, and workpiece hardness). Each bit features a split point tip and a right-hand spiral direction, with a right-hand spiral/flute geometry for chip evacuation during drilling. The bits come in a metal index case. This set complies with applicable ASME B94.11M and DIN 338 specifications.

Key Features:

  • Drill bit material: high speed steel (HSS) drill bit material for machining.
  • Jobber length drill style with varied overall lengths between 1 11/32" and 3 21/32".
  • Metric size range from 1 mm to 6 mm with 11 pieces included.
  • Split point type with a 135-degree point angle for precise starts and reduced walking.
  • Spiral flute design with right-hand cutting direction and a helix angle between 21° and 34°.
  • Straight shank with three flats and 1/16" diameter for secure chuck grip.
  • Includes a metal drill index case for bit organization and storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.