3.00mmx3mm Solid Carbide Shank Double Cut Carbide SD-42 Cle-Line 1853 Ball Shaped Bur
Mfr # C17457
Zoro # G4955030
product price: $8.65
/eaKey Features
Length of Cut
2.50mm
Trade Number
SD-42
Overall Length
38.00mm
Shank Material
Carbide
Head Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17457
Zoro #
G4955030
UPC #
697334174578
Country of Origin
United States
Dimensions
Length of Cut
2.50mm
Overall Length
38.00mm
Head Dia.
3 mm
Shank Dia.
3 mm
Head Length
2 1/2 mm
Details
Trade Number
SD-42
Item
Ball Bur SD
Shank Material
Carbide
Head Shape
Ball
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Cut Type
Double
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Head Material Grade
C2 Submicron
Max. Speed
90,000 RPM
Operating Speed - Maximum
90,000 RPM
Description
Ball Bur SD, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 2 1/2 mm, Included Angle Not Applicable, Overall Length 38.00mm, Trade Number SD-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.