Zoro Homepage

3.00mmx3mm Solid Carbide Shank Double Cut Carbide SG-44 Cle-Line 1849 Pointed Tree Bur

  • Mfr # C17486

  • Zoro # G4955986


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Length of Cut
12.70mm
Trade Number
SG-44
Overall Length
38 mm
Shank Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17486
Zoro #
G4955986
UPC #
697334174868
Country of Origin
United States

Dimensions

Length of Cut
12.70mm
Overall Length
38 mm
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
12 45/64 mm

Details

Trade Number
SG-44
Item
Tree Bur SG
Shank Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Coating
Bright (Uncoated)
Cut Type
Double
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
End Type
Pointed
Head Shape
Tree
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SG-44, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.