3.00mmx3mm Solid Carbide Shank Double Cut Carbide SL-41 Cle-Line 1852 Included Angle Bur
Mfr # C17595
Zoro # G4955338
product price: $10.15
/eaKey Features
Length of Cut
9.50mm
Trade Number
SL-41
Overall Length
38 3/32 mm
Shank Material
Solid Carbide
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17595
Zoro #
G4955338
UPC #
697334175957
Country of Origin
United States
Dimensions
Length of Cut
9.50mm
Overall Length
38 3/32 mm
Shank Dia.
3 mm
Head Dia.
2 63/64 mm
Head Length
9 1/2 mm
Details
Trade Number
SL-41
Item
Carbide Bur
Shank Material
Solid Carbide
Head Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Included Angle
8 Degrees
Cut Type
Double
Coating
Bright (Uncoated)
Head Shape
Cone
End Type
Radius
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
List Number
1852
System of Measurement
Metric
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 2 63/64 mm, Head Length 9 1/2 mm, Included Angle 8 Degrees , Overall Length 38 3/32 mm, Trade Number SL-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, List Number 1852, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.