3.00mmx3mm Solid Carbide Shank Standard Cut Carbide SC-43 Cle-Line 1847 Cylindrical Ball Nose Bur
Mfr # C17634
Zoro # G4956519
product price:Â $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Length of Cut
14.30mm
Trade Number
SC-43
Overall Length
38 3/32 mm
Shank Material
Carbide
Coating
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17634
Zoro #
G4956519
UPC #
697334176343
Country of Origin
United States
Dimensions
Length of Cut
14.30mm
Overall Length
38 3/32 mm
Head Dia.
3 mm
Shank Dia.
3 mm
Head Length
14 19/64 mm
Details
Trade Number
SC-43
Item
Cylinder Bur SC
Shank Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Cylinder
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
End Type
Radius
Head Material
Carbide
Description
Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SC-43, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.