31/64 118 Degree HSS General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide RHS/RHC

  • Mfr # C69375

  • Zoro # G4938827


product price:  $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5 7/8 in
Shank Dia.
3/8 in
Drill Bit Size
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C69375
Zoro #
G4938827
UPC #
697334693758
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Shank Dia.
3/8 in
Drill Bit Size
31/64 in
Flute Length
4 3/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 15/16 in
Drill Length Class
Jobber Length

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Type
Radial Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4844
Series
1900
Spiral Direction
Right Hand
Measurement System
Fractional Inch

Description

Reduced Shank Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Radial Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.